missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions PowerChem™ PC-F22B Chemical-Resistant Latex Gloves, Flock-Lined
Hand specific, natural rubber latex chemical resistance gloves are case-hardened for protection in a variety of applications.
Supplier: SW Sustainability Solutions L518075
Description
- 22 mil thick and 12.6 in. cuff length for added protection
- Embossed fish scale pattern for wet/dry grip
- Case Hardened for enhanced physical and chemical performance while providing easier and more comfortable donning and doffing
Specifications
| ANSI 3 | |
| EN388:2016/ EN374-1:2016 / EN374-5:2016 | |
| Industrial | |
| 22 mil | |
| No | |
| 21.6 mil | |
| Chemical and Liquid Protection Gloves | |
| 21.6 mil | |
| EN388:2016 1010X | |
| Type A | |
| Bacteria, Fungi WITH Virus Protection | |
| Straight | |
| Cotton Flock | |
| L518075 | |
| 12.6 in. |
| ANSI-ISEA 105-16 | |
| Yes | |
| Blue | |
| 0.56 mm | |
| Rubber, Latex | |
| 0.54 mm | |
| X-Large | |
| 0.54 mm | |
| No | |
| AKLMNPST | |
| Unisex | |
| Fishscale | |
| Flock Lined | |
| Abrasion, Puncture, Chemical Permeation | |
| 32 cm |