missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ Power Supply (US) for Code Reader Barcode Scanner

Catalog No. 17579687
Change view
Click to view available options
Power Supply (US) for Code Reader Barcode Scanner; For Use With (Equipment): CR2700 Quad Bay Battery Charger
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17579687 Power Supply (US) for Code Reader Barcode Scanner; For Use With (Equipment): CR2700 Quad Bay Battery Charger
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579687 Supplier Code Corporation™ Supplier No. 176509

Code™ US Power Supply.

  • Power supply for US
  • 100 W

Specifications

Height (Metric) 38.1 mm
Height (English) 1.5 in.
Width (Metric) 76.2 mm
Width (English) 3 in.
Depth (Metric) 63.5 mm
Depth (English) 2.5 in.
For Use With (Equipment) CR2700 Quad Bay Battery Charger
Type Power Supply