missing translation for 'onlineSavingsMsg'
Learn More
Learn More
American Scientific Power Supply for Spectrum Discharge Tubes
Description
- Designed to safely run spectrum discharge tubes of length 260 mm (10.25 in.)
- US Plug
- Dual Voltage Capability (110/ 220V)
- Comes with instructions
Specifications
Specifications
| Certifications/Compliance | RoHs and CE Certified |
| Includes | Power Supply with Plug, Instructions |
| Material | Metal Body |
| Length (English) Capillary | 10.25 in. |
| Length (Metric) Capillary | 260 mm |