missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Power Insertion Field Wiring I/O Adapter for Virtual Sign Projector
Description
- Powers the sensor and routes its control wire without requiring you to cut the projector's connector.
- Tool-free solution with convenient screw terminals for easy field installation.
- One male M15 to driver DIM+/- input and one female M15 to driver VDC output.
- Accepts any DC input voltage up to 24V.
- Input terminals: 1 = DIM+, 2 = DIM-, 3 = Power+, 4 = Power-.
- For use with compatible microwave motion and infrared presence sensors for virtual sign projectors.
Specifications
Specifications
| Product Type | Cable |
| For Use With (Equipment) | Virtual Sign Projector |
| Height (English) | 72 in. |
| Diameter (English) | 1 in. |