missing translation for 'onlineSavingsMsg'
Learn More

Gilson Power Cord US - JP

Catalog No. FH07011G
Change view
Click to view available options
Weight (English):
0.22 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
FH07011G 0.22 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FH07011G Supplier Gilson Supplier No. FH07011

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used to connect a Gilson instrument to mains power when the instrument requires a standard US/Japanese plug configuration

  • This is relevant for labs, institutions, or users who import Gilson equipment from US/Japan or who wish to maintain standardization using original manufacturer power cords.
  • Gilson instrument (lab equipment, pipette controller, etc.) to mains power when the instrument requires a standard US/Japanese plug configuration (i.e. 2-prong or 3-prong Type A/B plug, typically 100-125 VAC, 50–60 Hz) rather than a European, Indian, or other regional plug.

Specifications

Product Type Power Cord
Weight (English) 0.22 lb.
Weight (Metric) 0.1 kg