missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PowderTainer™ II 1 to 25kg Single-Use BPC for powder applications, 25kg
GREENER_CHOICE

Catalog No. sh3073703
Change view
Click to view available options
Capacity (Metric):
25 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
SH3073703 25 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SH3073703 Supplier Thermo Scientific™ Supplier No. SH30737.03
Only null left

Minimize the risk of contamination with this single-use BPC bag designed for powder applications.

Minimize the risk of contamination with Thermo Scientific™ PowderTainer™ II 1 to 25kg BioProcess Container™.

  • Disposable, ready-to-use bags eliminate cleaning and reduce turnaround time
  • Three-inch rapid discharge port integrates with existing tanks and HyPerforma Single-Use Mixing System (SUM)
  • Full recovery washdown line with quick connect fitting for removal of powder residue is available
  • Several sizes for flexible, scalable options
  • Handle provides support during emptying

Constructed of CX3-9 film

  • Outstanding tensile properties
  • Animal-derived component free (ADCF™) and low profile of leachable compounds
  • Same product contact surface as CX5-14 film

Ordering Information:

Individual bags are supplied double polybagged. End fittings are capped or plugged.

Specifications

Description Disposable cell culture/bioprocess bag for powder applications
Disposable Single-use
Includes 2 Ports (1 Wash Down Line, 1 Powder Port)
Film Description CX3-9
Port Detail Powder port: 7.6cm (3 in.) tri-clamp with integrated seal
Product Line PowderTainer™ II
Washdown Line Yes
Dimensions (L x W x H) 83.3cm x 59.2cm (32.8 in. x 23.3 in.)
Product Type Bioprocess Container for Powder
Capacity (English) 6.6 gal.
Capacity (Metric) 25 kg
Show More Show Less