Learn More
Fisherbrand™ Powder Free Latex Gloves
Gain a better grip with textured surgical quality gloves. Fisherbrand™ Powder free latex gloves provide a watertight barrier for protection from infectious materials.
Supplier: Fisherbrand™ 1139415A
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
Flexible, durable and comfortable gloves are ideal for medical, laboratory and industrial applications.
- Made of surgical-quality natural rubber latex
- Puncture and tear resistant with textured fingers
- Beaded cuff promotes easy donning
- Gloves have a smooth finish and are lightly dusted with USP absorbable dusting powder
- Powder free gloves are fully textured for excellent gripping power
- Ambidextrous, non-sterile, single-use
- Length: 9.8 in. (250 mm)
- Palm Thickness: 5.5 mil (0.14 mm)
- Finger Thickness: 6.7 mil (0.17 mm)
- Natural
- AQL: 1.5 (Barrier)
Specifications
| ASTM D3578, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade | |
| Healthcare, Industrial, Laboratory | |
| Natural | |
| Fully Textured | |
| 0.17 mm | |
| Latex | |
| 0.14 mm | |
| Small | |
| Palm: 5.5 mil, Finger: 6.7 mil | |
| Yes | |
| 250 mm |
| No | |
| 1.5 | |
| Single-use | |
| 6.7 mil | |
| No | |
| 5.5 mil | |
| Powder Free | |
| Non-sterile | |
| Palm: 0.14 mm, Finger: 0.17 mm | |
| 9.8 in. |