missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Powder Free Dark Blue Nitrile Gloves

Catalog No. 19181610
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19181610 Large
19181608 Small
19181609 Medium
19181611 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19181610 Supplier Fisherbrand™ Supplier No. 19181610
Only null left

Choose a latex-free glove with exceptional durability and puncture resistance. Fisherbrand™ powder free Nitrile Exam Gloves provide a superior fit, comfort, tactile sensitivity and dexterity.

  • Provide superior fit, comfort, tactile sensitivity and dexterity
  • Contains no latex proteins that can cause allergic reactions
  • Fully textured surface for solid grip in wet or dry conditions
  • Thick design resists punctures and tears
  • Length: 9.5 in. (240 mm)
  • Palm Thickness: 4.7 mil (0.12 mm)
  • Finger Thickness: 5.5 mil (0.14 mm)
  • Dark blue
  • AQL: 1.5 (Barrier)

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600-US Food Contact Approved
Chemotherapeutic Rated No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Dark Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size Large
Sterility Non-sterile
Thickness (English) Palm: 4.7 mil, Finger: 5.5 mil
Thickness (Metric) Palm: 0.12 mm, Finger: 0.14 mm
FDA 510 (k) No
Quantity 100 Gloves/Box
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less