missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Powder Free Black Nitrile Gloves

Catalog No. 19156300
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19156300 X-Small
19181603 Small
19181604 Medium
19181605 Large
19181606 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19156300 Supplier Fisherbrand™ Supplier No. 19156300
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choose a latex-free glove with exceptional durability and puncture resistance. Fisherbrand™ powder free Nitrile Exam Gloves provide a superior fit, comfort, tactile sensitivity and dexterity.

  • Provide superior fit, comfort, tactile sensitivity and dexterity
  • Textured fingers
  • Length: 9.6 in. (245 mm)
  • Palm Thickness: 3.5 mil (0.09 mm)
  • Finger Thickness: 5.5 mil (0.14 mm)
  • Black
  • AQL: 1.5 (Barrier)

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade
Chemotherapeutic Rated No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (English) Palm: 3.5 mil, Finger: 5.5 mil
Thickness (Metric) Palm: 0.09 mm, Finger: 0.14 mm
FDA 510 (k) Yes
Quantity 100 Gloves/Box
Length (English) 9.6 in.
Length (Metric) 245 mm
Show More Show Less