missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Potter-Elvehjem Tissue Grinders, PTFE Pestle and Unground Glass Tube

Catalog No. K8860000018
Change view
Click to view available options
Capacity:
0.016 oz., 0.5mL
0.03 oz., 1mL
0.16 oz., 5 mL
0.27 oz., 8 mL
0.57 oz., 17 mL
Size:
18
19
21
22
23
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Size
K8860000018 0.016 oz., 0.5mL 18
K8860000021 0.16 oz., 5 mL 21
K8860000019 0.03 oz., 1mL 19
K8860000022 0.27 oz., 8 mL 22
K8860000023 0.57 oz., 17 mL 23
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K8860000018 Supplier DWK Life Sciences Supplier No. 8860000018

To progressively ground the sample into smaller pieces

Tissue grinders produce homogenates by a combination of shearing and compression actions. The tissue sample is progressively ground (sheared) into smaller pieces at the rounded and of the pestle as the spinning pestle is lowered into the tube. As the pestle is forced lower into the tube, the sample is displaced and forced between the straight outside wall of the pestle and the inside wall of the tube, compressing the tissue cells untill they rupture. When the tube is pulled away from the pestle, a slight vacuum is created that pulls the sample back past the compression area, resulting in an additional homogenization stroke.

The degree of homogenization is controlled by the clearance between the pestle's and tube's cyclindrical section (radial distance usually 0.002 to 0.003 inches), the rotational speed of the pestle and the number of compression strokes made.

 

  • Sizes 21 to 24 have radial serrations on the lower portion of the pestle to deliver the homogenate into the cylindrical portion of the tube
  • Clearance between pestles and tubes is 0.004 to 0.006 in.
  • Replacement components are available and completely interchangeable
  • The lower portion of the pestle is round shaped
  • Ground glass pestle versions are suited for connective tissues
  • PTFE pestle versions are used with softer tissues

 

Specifications

Capacity (English) 0.016 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (Metric) Shaft 3mm
Diameter (English) Shaft 0.11 in.
Capacity (Metric) 0.5 mL
Includes PTFE pestle and ungrounded Glass tube
Length (English) Pestle 5.11 in.
Length (English) Tube 3.14 in.
Length (Metric) Pestle 130mm
Length (Metric) Tube 80mm
Tube Diameter (English) Outside 0.47 in.
Tube Diameter (Metric) Outside 12mm
Capacity 0.016 oz., 0.5mL
Size 18
Show More Show Less