missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Potometer Apparatus

Catalog No. S24470
Change view
Click to view available options
Dimensions (L x W x H):
15 x 7.5 x 19.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S24470 15 x 7.5 x 19.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24470 Supplier Eisco™ Supplier No. BI0192

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For measuring transpiration and humidity.

  • Glass capillary tube with millimeter scale connected via three-way tap to syringe
  • Mounted on strong backing plate
  • Supplied with manual

Specifications

Product Type Potometer Apparatus
Dimensions (L x W) Capillary Tube: 100 x 1 mm
For Use With (Application) measuring transpiration and humidity
Includes Glass capillary tube with millimeter scale connected via three-way tap to syringe, manual
Dimensions (L x W x H) 15 x 7.5 x 19.5 cm
Mounting Strong Backing Plate