missing translation for 'onlineSavingsMsg'
Learn More

SOMNI Scientific™ PosiVac Mouse NRB System

Catalog No. 04777138
Change view
Click to view available options
Size:
Mouse
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
04777138 Mouse
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04777138 Supplier SOMNI Scientific™ Supplier No. PM16014

A non-rebreathing system used with attenuated active waste gas removal

  • Non-rebreathing system for use with active waste gas scavenging
  • Mapleson-D style
  • Mouse size
  • Color coded tubing and adapters included

Specifications

Autoclavable Not Autoclavable
Capacity Single
Color Black
Construction Machined
For Use With (Application) Research Animal Inhalant Anesthesia, Imaging
Type Veterinary
Disposable Reusable
Flow Rate 1 LPM fresh gas flow, 7 to 10 LPM negative flow scavenger
For Use With (Equipment) AMD-17106, AMD-17004, TT-17000, TT-17001, TT-17002, WG-15001, WG-15101, OC-21003
Includes Color coded tubing, connectors
Material Plastic
Shape Oblong
Size Mouse
Sterility Non-sterile
Sterilization Method Chemical Disinfection
Dimensions (D x W x H) 3.5 x 1.0 x 1.0 in.
Dimensions (L x W) 3.5 x 1.0 in.
Dimensions (L x W x H) 3.5 x 1.0 x 1.0 in.
Length (English) 3.5 cm
Length (Metric) 3.5 cm
Width (English) 1.0 in.
Width (Metric) 2.54 cm
Height (English) 1.0 in.
Height (Metric) 2.54 cm
Diameter (English) 1.0 in.
Diameter (English) Tubing 0.25 in.
Diameter (Metric) 2.54 cm
Diameter (Metric) Tubing 0.64 cm
Show More Show Less

For Veterinary Use Only