missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Porti-Boy Embalming Machine, Mark V
The Porti-Boy brand is one of the most versatile and dependable machines on the market, featuring a state-of-the-art magnetic drive, high-speed pump, and automatic empty fluids shut-off.
$14,292.30
Specifications
| Product Type | Embalming Machine |
|---|---|
| Material | Plastic |
| Height (English) | 27 in. |
| Length (English) | 17 in. |
| Width (English) | 17 in. |
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|
22445634
|
Mopec™
FH500220 |
220 V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Durable cabinets and hoses with quick connect assembly
- Machines sold individually
- High pressure 0 to 80 lb.
- Flow rate 0 to 1 gpm
- 13.25 L (3.5 gal.) glass fluid jar capacity
- Powerful (1/5 hp) high speed quiet motor
- Solid state lining pulsator
Specifications
| Embalming Machine | |
| 27 in. | |
| 17 in. |
| Plastic | |
| 17 in. |