missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Porti-Boy Embalming Machine, Mark V

Catalog No. 22445634
Change view
Click to view available options
Voltage:
220 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22445634 220 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22445634 Supplier Mopec™ Supplier No. FH500220

missing translation for 'validMainframeMsg'

The Porti-Boy brand is one of the most versatile and dependable machines on the market, featuring a state-of-the-art magnetic drive, high-speed pump, and automatic empty fluids shut-off.

  • Durable cabinets and hoses with quick connect assembly
  • Machines sold individually
  • High pressure 0 to 80 lb.
  • Flow rate 0 to 1 gpm
  • 13.25 L (3.5 gal.) glass fluid jar capacity
  • Powerful (1/5 hp) high speed quiet motor
  • Solid state lining pulsator

Specifications

Product Type Embalming Machine
Material Plastic
Voltage 220 V
Height (English) 27 in.
Length (English) 17 in.
Width (English) 17 in.