missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Porti-Boy Embalming Machine, Mark IV
Description
- Durable cabinets and hoses with quick connect assembly
- Machines sold individually
- High pressure 0 to 60 lb.
- Flow rate 0 to 1 gpm
- 9.46 L (2.5 gal.) glass fluid jar capacity
- Powerful (1/6 hp) high speed quiet motor
- Solid state lining pulsator
Specifications
Specifications
| Product Type | Embalming Machine |
| Material | Plastic |
| Voltage | 220 V |
| Height (English) | 27 in. |
| Length (English) | 17 in. |
| Width (English) | 17 in. |