missing translation for 'onlineSavingsMsg'
Learn More

WAF Portable Tabletop Sterilizer Without Heater

Catalog No. 144625
Change view
Click to view available options
Capacity (Metric):
24 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
144625 24 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 144625 Supplier WAF Supplier No. 1925X

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sterilizer without heater. Same as 14-461-5 (above) but for use on hotplate or gas burner.

Specifications

Amperage 8.75 A
Certifications/Compliance UL
Diameter (English) Interior 12.625 in.
Diameter (Metric) Interior 32.1 cm
Capacity (English) 6.34 gal.
Capacity (Metric) 24 L
Depth (Metric) Chamber 30 cm
Diameter (English) Chamber 12.68 in.
Depth (English) Chamber 11.9 in.
Diameter (Metric) Chamber 32 cm
For Use With (Equipment) Hotplate or gas burner
Height (English) Exterior 16.75 in.
Height (Metric) Exterior 42.5 cm
Model 1925X
Temperature (English) 240°F to 259°F
Temperature (Metric) 116°C to 126°C
Weight (English) 18.25 lb.
Weight (Metric) 8.3 kg
Electrical Requirements 120 V 50/60 Hz
Frequency 50/60 Hz
Operating Pressure 10/20 psi
Voltage 120 V
Wattage 1050 w
Show More Show Less