missing translation for 'onlineSavingsMsg'
Learn More

PIG™ Portable Spill Containment Pool

Catalog No. 18366619
Change view
Click to view available options
Capacity (English) Sump:
100 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sump
18366619 100 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18366619 Supplier PIG™ Supplier No. PAK927OR

Portable spill containment pool with sump capacity of 100 gal. for spill containment on the road.

  • Ideal for quick deployment to catch the contents of blown hydraulic lines, punctured tanks, leaking containers and decontamination operations
  • Heavy-duty, 18 oz., vinyl-coated polyester provides high resistance to tears and punctures
  • Rim has foam ring that rises with level of liquid contained
  • Deploys instantly for use in an emergency; decontaminate for reuse
  • Pliable material folds easily for storage on a truck or emergency response vehicle
  • 4.83 ft. diameter and 1 ft. high
  • Sump Capacity: 100 gal.

Specifications

Capacity (English) Sump 100 gal.
Capacity (Metric) Sump 378.5 L
Material Polyester-blended PVC
Type Spill Containment Pallet
Height (English) 1 ft.
Height (Metric) 30 cm
Diameter (English) 4.83 ft.
Diameter (Metric) 147 cm
Weight (English) 7.25 lb.
Weight (Metric) 3.3 kg