missing translation for 'onlineSavingsMsg'
Learn More

PIG™ Portable Spill Containment Pool

Catalog No. 18366618
Change view
Click to view available options
Capacity (English) Sump:
66 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sump
18366618 66 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18366618 Supplier PIG™ Supplier No. PAK926OR

Portable spill containment pool with sump capacity of 66 gal. for spill containment on the road.

  • Ideal for quick deployment to catch the contents of blown hydraulic lines, punctured tanks, leaking containers and decontamination operations
  • Heavy-duty, 18 oz., vinyl-coated polyester provides high resistance to tears and punctures
  • Rim has foam ring that rises with level of liquid contained
  • Deploys instantly for use in an emergency; decontaminate for reuse
  • Pliable material folds easily for storage on a truck or emergency response vehicle
  • 4 ft. diameter and 1 ft. high
  • Sump Capacity: 66 gal.

Specifications

Capacity (English) Sump 66 gal.
Capacity (Metric) Sump 249.8 L
Material Polyester-blended PVC
Type Spill Containment Pallet
Height (English) 1 ft.
Height (Metric) 30 cm
Diameter (English) 4 ft.
Diameter (Metric) 122 cm
Weight (English) 5.46 lb.
Weight (Metric) 2.5 kg