missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Portable Shelving System
Description
- Five adjustable shelves in 1 in. increments
- Includes five white storage tubs
- Includes five formalin neutralizing pads
- Four locking casters
- Optional transport cover available
Warranty
1 Year Warranty
Specifications
Specifications
| Tiers | 5 |
| Height (Metric) | 171.45 cm |
| Length (Metric) | 60.96 cm |
| Weight (English) | 200 lb. per Shelf |
| Weight (Metric) | 90.71 Kg per Shelf |
| Width (Metric) | 63.5 cm |