missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Portable Cantilever Cadaver Storage Racks
Description
Construction
- Available in 3 and 4 tier
- Adjustable arms (in 2.75 in. increments)
- Large, heavy-duty casters are easy to roll and lockable
- Designed for loading using a forklift (recommended)
Materials
- Thick-wall 304 stainless steel construction with a 180-grit finish
Dimensions
- Overall: 44.3L x 36W in.
- IB32301: 51.5H in.
- IB32401: 68.3H in.
Capacity
- 500 lbs per tier
- IB32301: 1500 lb.
- IB32401: 2000 lb.
Performance
- Works with 23 in., 27 in., 30 in., 31 in., and 32 in. trays
- Note: lowest tier cannot be reached with JD4000 and JD5000 lifts
Specifications
Specifications
| Product Type | Cadaver Storage Rack |
| Material | Stainless Steel (304) |
| Height (English) | 51.5 in. |
| Length (English) | 44.3 in. |
| Width (English) | 36 in. |