missing translation for 'onlineSavingsMsg'
Learn More

Mopec Portable Bone Dust Vacuum Collector

Catalog No. 21010272
Change view
Click to view available options
Product Type:
Bone-cutting Forceps
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
21010272 Bone-cutting Forceps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21010272 Supplier Mopec Supplier No. BD050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Portable vacuum collector designed to maintain clean workspaces by efficiently collecting bone dust generated from bone saws.

  • Dust collection unit includes a pre-installed HEPA filter and grounded receptacle for use with a pathology saw
  • Comes with a 6 ft. vacuum hose and end fittings for the vacuum inlet and nozzle
  • Includes a vacuum nozzle designed for pathology saw applications
  • Supplied with two storage caps for the filter cartridge and six hose straps
  • Equipped with a 10 ft. power cord for extended reach and convenience
  • Disposable HEPA filter cartridge that is easy to replace and clean
  • Self-contained unit conveniently stores replacement pathology saw blades
  • Lightweight design with a convenient handle provides easy mobility
  • Compatible with Mopec 810 Pathology Saw (BD810) and Mopec 1000 Pathology Saw (BD040)

Specifications

Blade Material Stainless Steel
Product Type Bone-cutting Forceps
Blade Style None
Length (English) 8 in.
Length (Metric) 20.32 cm
Length (Metric) Blade None
Material Stainless Steel
Dimensions (L x W) 8 x 10 in.
Width (English) 10 in.
Width (Metric) 25.4 cm