missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Port Disk with 3/8 in. Barb and No Dimples - E8402 - QC
Description
- Single & Multi Use Applications
- PVC-Free
- Superior Single Barb Design
- USP Class VI Compliant
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
| Certifications/Compliance | Compliance Certificates Available |
| Description | Class 7 Cleanroom Manufactured |
| Material | Engage E8402 |
| For Use With (Application) | Single-use pharmaceutical bio-reactor bag applications. Biomedical and laboratory environment in fluid management applications. |
| Storage Requirements | Out of direct sunlight, >20°F <100°F |
| Color | Natural |
| Product Type | Bag Port |
| Quantity | 100 Pk. |