Learn More
Thermo Scientific™ POROS™ GoPure™ XQ Column
Description
POROS GoPure XQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure XQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards. Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ XQ anion exchange resin, POROS GoPure XQ columns offer high binding capacity over a wide range of flow rates.
- Pressure rating (bar/psi): 4/58
- Operating temperature: 2–30°C
- Bed support size: 12 μm
- Inlet/outlet internal diameter: 2.00 mm (2.5 cm), 3.45 mm (5 cm), 4.57 mm (8 cm), 6.35 mm (10 cm)
- Inlet/outlet port connections: 3/4 inch mini tri-clamps
- Includes a 30 mL resin side sample for incoming QC
Features of POROS XQ resin include high resolution polishing of biomolecules, including the separation of full and empty AAV capsids in viral vector manufacturing. Through a fully quaternized amine functional group and enhanced biomolecule access via large pores, POROS XQ resin offers high dynamic capacity and high productivity.
Specifications
Specifications
| Quantity | 1 Ea. |
| Length (English) | 4 in. |
| Type | Chromatography Column |
| Diameter (Metric) Inner | 10 cm |
| Pore Size | Not Applicable |
| Column Capacity | 785 mL |
| Length (Metric) | 10 cm |
For research and development use and further manufacturing in support of FDA-regulated end uses. Not for diagnostic use or direct administration to human or animals.