missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ POROS™ GoPure™ HQ Column

Catalog No. A65868
Change view
Click to view available options
Diameter (Metric) Inner:
2.5 cm
5 cm
8 cm
10 cm
Column Capacity:
50 mL
200 mL
500 mL
785 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Column Capacity
A65868 2.5 cm 50 mL
A65869 5 cm 200 mL
A65870 8 cm 500 mL
A65871 10 cm 785 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. A65868 Supplier Thermo Scientific™ Supplier No. A65868

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

POROS GoPure HQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure HQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards.

POROS GoPure HQ chromatography columns are ready-to-use and designed specifically for use in clinical and commercial manufacturing. POROS GoPure HQ columns are prepared and packed in an ISO Class 7 environment where all product contact materials meet USP <88> Class VI standards. Each column is accompanied by column qualification documentation including bioburden and endotoxin. Packed with POROS™ 50 HQ anion exchange resin, POROS GoPure HQ columns offer capacity over a wide range of flow rates.

  • Pressure rating (bar/psi): 4/58
  • Operating temperature: 2–30°C
  • Bed support size: 12 μm
  • Inlet/outlet internal diameter: 2.00 mm (2.5 cm), 3.45 mm (5 cm), 4.57 mm (8 cm), 6.35 mm (10 cm)
  • Inlet/outlet port connections: 3/4 inch mini tri-clamps
  • Includes a 30 mL resin side sample for incoming QC

Features of POROS 50 HQ resin include high resolution polishing of biomolecules, including the separation of full and empty AAV capsids in viral vector manufacturing. Through a partially quaternized polyethyleneimine functional group and enhanced biomolecule access via large pores, POROS 50 HQ resin offers high dynamic capacity and high productivity.

Specifications

Quantity 1 Ea.
Length (English) 4 in.
Diameter (Metric) Inner 2.5 cm
Type Chromatography Column
Pore Size Not Applicable
Column Capacity 50 mL
Length (Metric) 10 cm

For research and development use and further manufacturing in support of FDA-regulated end uses. Not for diagnostic use or direct administration to human or animals.