missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Pork Tape Worm Head Model

Catalog No. S24475
Change view
Click to view available options
Dimensions (L x W x H):
13 x 13 x 20 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S24475 13 x 13 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24475 Supplier Eisco™ Supplier No. ZM0028

Enlarged several times in one piece.

  • Head model of Taenia Solium
  • Mounted on base
  • Includes English key card

Specifications

Dimensions (L x W x H) 13 x 13 x 20 cm
Height (English) 8.3 in.
Height (Metric) 21 cm
Includes Keycard
Length (English) 5.1 in.
Length (Metric) 12.95 cm
Material ABS Plastic
Weight (English) 0.6 lb.
Weight (Metric) 272.15 g
Width (English) 5.1 in.
Width (Metric) 12.95 cm
Product Type Taenia Solium (Pork Tapeworm) Model
Show More Show Less