missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Porcelain Desiccator Plates

Catalog No. S27043
Change view
Click to view available options
Diameter (Metric) Outer:
15 cm
20 cm
25 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S27043 15 cm
S80820 20 cm
S27044 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S27043 Supplier Eisco™ Supplier No. CH0360A
Only null left

Plate has precisely cut out holes that are specifically designed for use in desiccator

  • Porcelain plate with precisely cut out holes
  • Designed for use in desiccator
  • An excellent choice for use in school laboratories
  • Autoclavable

Specifications

Diameter (Metric) Outer 15 cm
Product Type Desiccator Plate
Material Porcelain
Includes 6 Holes
Diameter (English) Outer 5.5 in.