missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Porcelain Crucibles with Lid, Squat Form
Squat form, high quality porcelain crucibles with lid with a high temperature tolerance
Supplier: Eisco™ CH0076E
Description
- Porcelain crucible with lid
- Glazed inside and out except for outer bottom surface
- Maximum temperature 1000°C
- Recommended rate of heating and cooling should not exceed 200°C per hour
Specifications
| Porcelain | |
| 1/Pk | |
| Autoclavable | |
| Medium |
| 1000°C | |
| 100 mL | |
| Crucible with lid | |
| Conical |