missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Porcelain Combustion Boats
Description
Chemical porcelain labware design with resistance to heat and caustic chemicals
- Porcelain made
- Color: White
- Maximum use temperature is 1150° with a heating & cooling rate not exceeding 200°C per hour
The heating and cooling cycles can actually withstand a more rigorous heating rate than recommended. However, excess of thermal shock can damage these products.
Specifications
Specifications
| Type | Combustion Boat |
| Color | White |
| Dimensions (L x W x H) | 97 x 16 x 10 mm |
| For Use With (Application) | Scientific tools used in experiments because of their resistance to heat and caustic chemicals |
| Material | Porcelain |