missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Porcelain Combustion Boats

Catalog No. FB963C
Change view
Click to view available options
Dimensions (L x W x H):
97 x 16 x 10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
FB963C 97 x 16 x 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB963C Supplier Fisherbrand™ Supplier No. J114
Only null left

Chemical porcelain labware design with resistance to heat and caustic chemicals

  • Porcelain made
  • Color: White
  • Maximum use temperature is 1150° with a heating & cooling rate not exceeding 200°C per hour

The heating and cooling cycles can actually withstand a more rigorous heating rate than recommended. However, excess of thermal shock can damage these products.

Specifications

Type Combustion Boat
Color White
Dimensions (L x W x H) 97 x 16 x 10 mm
For Use With (Application) Scientific tools used in experiments because of their resistance to heat and caustic chemicals
Material Porcelain