missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Porcelain Buchner Funnel
Description
- Buchner style funnel made from high quality porcelain
- Entire funnel is glazed except for the top edge
- Includes fixed perforated plate
- Thick stem design
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Diameter (Metric)Top | 12.5 cm |
| Capacity (Metric) | 250 mL |
| Material | Porcelain |
| Height (Metric) | 18 cm |
| Autoclavable | Autoclavable |
| Color | White |
| Description | Glazed porcelain |
| For Use With (Application) | Filtering |
| For Use With (Equipment) | Filtration |
| Length (Metric) Stem | 88.9 mm |
| Show More |