missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Porcelain Buchner Funnel

Catalog No. S27068
Change view
Click to view available options
Diameter (Metric)Top:
7.5 cm
10 cm
12.5 cm
15 cm
20 cm
25 cm
Height (Metric):
15 cm
18 cm
20 cm
25 cm
25.5 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)Top Height (Metric)
S27068 25 cm 25.5 cm
S29440 7.5 cm 15 cm
S27066 10 cm 18 cm
S29441 12.5 cm 18 cm
S27067 15 cm 20 cm
S29442 20 cm 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S27068 Supplier Eisco™ Supplier No. CH0462I
Only null left

Eisco™ Porcelain Buchner Funnel features a thick stem and fixed perforated plate.

  • Buchner style funnel made from high quality porcelain
  • Entire funnel is glazed except for the top edge
  • includes fixed perforated plate
  • Thick stem design

Warranty

1 year limited manufacturer warranty

Specifications

Diameter (Metric)Top 25 cm
Capacity (Metric) 4000 mL
Material Porcelain
Height (Metric) 25.5 cm
Autoclavable Autoclavable
Color White
Description Glazed porcelain
For Use With (Application) Filtering
For Use With (Equipment) Filtration
Length (Metric) Stem 109.22 mm
Quantity 1
Product Type Buchner Funnel
Show More Show Less