missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Porcelain 25mL Crucibles
For laboratory and industrial purpose
Description
- Material type: Porcelain
- Color: White
- Cubic feet/case: 0.237
Specifications
| White | |
| Porcelain | |
| 25 mL |
| Pore Size: 15 microns | |
| For laboratory and industrial purpose | |
| Medium |