missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Porcelain 25mL Crucibles

For laboratory and industrial purpose

Supplier:  Fisherbrand™ J149

 View more versions of this product

Catalog No. FB960R

Only null left
Explore available promotions

Description

Description

  • Material type: Porcelain
  • Color: White
  • Cubic feet/case: 0.237

Specifications

Specifications

White
Porcelain
25 mL
Pore Size: 5 microns
For laboratory and industrial purpose
Fine
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions