missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azure Biosystems Ponceau Stain
Description
- Visualizes whether protein transfer was even across the entire blot
- Ensure the quality of protein transfer from gel to membrane before proceeding with your Western blot. Azure Ponceau Stain detects total protein on both nitrocellulose and PVDF membranes.
- Reversible and quick, Ponceau stain ensures no bubbles or other transfer artifacts are present. After destaining, membranes can immediately be used for Western blotting.
- Size: 500 mL
Specifications
Specifications
| Color | Red |
| Concentration | 1X |
| Detection Method | Visible Light |
| Number of Markers | 1 |
| Ready to Load | Yes |
| Quantity | 500 mL |
| Sufficient For | 50 Western Blots |
| Product Type | Ponceau |
| Stain Type | Ponceau |