missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Stool - Medium Bench Height with Chrome Foot Ring and Chrome Casters in Polyurethane
Description
- Adjustable from 19-26.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- 18-Inch Chrome adjustable foot ring with knob lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Tractor Stool |
| With Tilt | No |
| Weight (English) | 27 lb. |
| With Casters | Yes |
| Footrest | Yes |
| With Armrest | No |
| Load Bearing Capacity (Metric) | 136 kg |
| Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Load Bearing Capacity (English) | 300 lb. |
| With Backrest | No |
| Show More |