missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Tractor Stool - Desk Height with Casters in Polyurethane

Catalog No. 15000743
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000743 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000743
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Tractor Stools are height adjustable for 31 in. work surfaces and feature single-lever control mechanism and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant, easily cleaned, and features breathable holes for added comfort.

  • Adjustable from 16-21 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
With Casters Yes
Load Bearing Capacity (English) 300 lb.
Lift Type Pneumatic
Frame Material Nylon Reinforced Fiberglass
Warranty 15 year parts, lifetime on pneumatic lift
Weight (English) 25 lb.
Load Bearing Capacity (Metric) 136 kg
Adjustable Yes
Color Gray
Adjustable (Height) 16 to 21 in.
With Lumbar Support No
With Tilt No
Footrest No
Wheel Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Armrest No
Weight (Metric) 11.34 kg
With Backrest No
Material Polyurethane
Seating Type Desk Height
Show More Show Less