missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Tractor Stool Chrome - Medium Bench Height with Stationary Glides in Polyurethane

Fisherbrand™ Polyurethane Tractor Stools in Chrome are height adjustable for 36 in. work surfaces & feature single-lever control mechanism & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.

$709.17 - $709.17

Specifications

Adjustable Yes
Adjustable (Height) 20 to 27.5 in.
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
With Armrest No
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15000751
View Documents
N/A Gray
Each for $709.17
Only null left
 
Description

Description

  • Adjustable from 20-27.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
300 lb.
No
No
No
Polyurethane
20 to 27.5 in.
136 kg
No
No
No
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'