missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Stool Chrome - Medium Bench Height with Chrome Casters in Polyurethane
Description
- Adjustable from 20-27.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Purpose Seating |
| With Backrest | No |
| With Lumbar Support | No |
| With Tilt | No |
| Footrest | No |
| Weight (Metric) | 11.79 kg |
| With Armrest | No |
| With Casters | Yes |
| Warranty | 15 year parts, lifetime on pneumatic lift |
| Wheel Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Show More |