missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand Stool - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane
Description
- Adjustable from 19-26.25 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Locking seat tilt
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Tractor Sit/Stand Stool |
| With Lumbar Support | No |
| With Tilt | No |
| Footrest | Yes |
| With Backrest | No |
| Weight (English) | 27 lb. |
| Footrest Size (English) | 18 in. |
| Load Bearing Capacity (English) | 300 lb. |
| Includes | Round tube chrome foot ring with knob lock |
| Load Bearing Capacity (Metric) | 136 kg |
| Show More |