missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Tractor Sit-Stand Stool - Medium Bench Height with Chrome Foot Ring and Chrome Casters in Polyurethane

Fisherbrand™ Polyurethane Tractor Sit-Stand Stools are height adjustable for 36 in. work surfaces & features ergonomic adjustments, chrome foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.

$836.87 - $836.87

Specifications

Adjustable Yes
Adjustable (Height) 19 to 26.25 in.
Base Material Polished Cast Aluminum
Footrest Size (English) 18 in.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-000-788
View Documents Promotion Details
Fisherbrand™
91T827CFCCNB
Black
Each for $836.87
Only null left
 
Description

Description

  • Adjustable from 19-26.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Polished Cast Aluminum
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
27 lb.
No
Yes
Tractor Sit/Stand Stool
Polyurethane
19 to 26.25 in.
18 in.
Round tube chrome foot ring with knob lock
136 kg
No
Yes
No
Black
Stool
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'