missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Tractor Sit-Stand Stool - Desk Height with Casters in Polyurethane

Catalog No. 15000745
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000745 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000745
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Tractor Sit-Stand Stools are height adjustable for 31 in. work surfaces & features ergonomic adjustments & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.

  • Adjustable from 16.5-21.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Lift Type Pneumatic
Adjustable (Height) 16.5 to 21.5 in.
Frame Material Nylon Reinforced Fiberglass
Color Gray
Load Bearing Capacity (Metric) 136 kg
Adjustable Yes
With Tilt Yes
Load Bearing Capacity (English) 300 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Footrest No
Weight (Metric) 11.34 kg
With Lumbar Support No
Wheel Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Armrest No
With Backrest No
Weight (English) 25 lb.
With Casters Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less