missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand Stool Chrome - Medium Bench Height with Stationary Glides in Polyurethane
Fisherbrand™ Polyurethane Tractor Sit-Stand Stools in Chrome are height adjustable for 36 in. work surfaces & features ergonomic adjustments & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.
$818.27 - $818.27
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 20 to 28 in. |
| Base Material | Polished Cast Aluminum |
| Foot Type | Black-non-marring bell glides (suitable for both hard and carpeted floors) |
| Load Bearing Capacity (English) | 300 lb. |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-767
|
Fisherbrand™
91T827BLCAB |
Blue |
Each for $818.27
|
|
|||||
Description
- Adjustable from 20-28 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Locking seat tilt
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| Polished Cast Aluminum | |
| 300 lb. | |
| 25 lb. | |
| No | |
| No | |
| Tractor Sit/Stand Stool | |
| Stool |
| 20 to 28 in. | |
| Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
| 136 kg | |
| No | |
| No | |
| No | |
| Polyurethane |