missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand Stool Chrome - Medium Bench Height with Stationary Glides in Polyurethane
Description
- Adjustable from 20-28 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Locking seat tilt
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Purpose Seating |
| Weight (English) | 26 lb. |
| Wheel Type | Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors) |
| With Backrest | No |
| With Tilt | Yes |
| Lift Type | Pneumatic |
| Load Bearing Capacity (Metric) | 136 kg |
| Warranty | 15 year parts, lifetime on pneumatic lift |
| Load Bearing Capacity (English) | 300 lb. |
| With Casters | No |
| Show More |