missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Tractor Sit-Stand Stool Chrome - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane

Catalog No. 15000757
Change view
Click to view available options
Color:
Gray
Adjustable (Height):
20 to 28 in.
With Armrest:
No
With Casters:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height) With Armrest With Casters
15000757 Gray 20 to 28 in. No No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000757
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Tractor Sit-Stand Stools in Chrome are height adjustable for 36 in. work surfaces & features ergonomic adjustments, foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.

  • Adjustable from 20-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
With Backrest No
With Lumbar Support No
With Tilt Yes
Weight (English) 27 lb.
With Casters No
Footrest Yes
Adjustable Yes
Adjustable (Height) 20 to 28 in.
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
Color Gray
With Armrest No
Weight (Metric) 12.25 kg
Warranty 15 year parts, lifetime on pneumatic lift
Load Bearing Capacity (Metric) 136 kg
Frame Material Polished Cast Aluminum
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less