missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand Stool Chrome - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane
Description
- Adjustable from 20-28 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Cleanroom Seating (Class 100) |
| Back Style | Standard |
| Wheel Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Autoclavable | Not Autoclavable |
| Weight (English) | 42 lb. |
| With Armrest | Yes |
| Warranty | 15 year parts, lifetime on pneumatic lift |
| Load Bearing Capacity (Metric) | 136 kg |
| Frame Material | Polished Cast Aluminum |
| Load Bearing Capacity (English) | 300 lb. |
| Show More |