missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand Stool Chrome - Medium Bench Height with Chrome Casters in Polyurethane
Fisherbrand™ Polyurethane Tractor Sit-Stand Stools in Chrome are height adjustable for 36 in. work surfaces and features ergonomic adjustments and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant, easily cleaned, and features breathable holes for added comfort.
Supplier: Fisherbrand™ 91T827CCAB
Description
- Adjustable from 20-28 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- 8-degree forward and 3-degree backward locking seat tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Spécifications
| No | |
| Yes | |
| No | |
| Yes | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 25 lb. | |
| No | |
| Black | |
| Stool |
| Tractor Sit/Stand Stool | |
| Polished Cast Aluminum | |
| 20 to 28 in. | |
| No | |
| No | |
| 136 kg | |
| 300 lb. | |
| Polyurethane |