missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Serpent Sit-Stand with Chrome Foot Ring

Catalog No. 15003563
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003563 Black
15002866 Gray
15003378 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003563 Supplier Fisherbrand™ Supplier No. 91SP833CFCNB

Adjustable polyurethane serpent sit-stand with chrome foot ring.

  • Adjustable from 22.5 to 32 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt Yes
With Armrest No
With Backrest No
Wheel Type Stationary Glides
Width (Metric) 34.5 cm
With Casters No
Footrest Yes
Width (English) 13.5 in.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Weight (English) 28 lb.
Holds 300 lb.
Seating Height 22.5 to 32 in.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Finish Black
Color Black
Adjustable (Height) 22.5 to 32 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type High Bench Height
Show More Show Less