missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Serpent Sit-Stand with Chrome Foot Ring

Catalog No. 15002866
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002866 Gray
15003378 Blue
15003563 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002866 Supplier Fisherbrand™ Supplier No. 91SP833GRYCFCNB

Adjustable polyurethane serpent sit-stand with chrome foot ring.

  • Adjustable from 22.5 to 32 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt Yes
With Casters No
With Backrest No
Width (English) 13.5 in.
With Armrest No
Footrest Yes
Wheel Type Stationary Glides
Width (Metric) 34.5 cm
Seating Height 22.5 to 32 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 28 lb.
Upholstery No
Holds 300 lb.
Lift Type Pneumatic
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Finish Black
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Adjustable (Height) 22.5 to 32 in.
Color Gray
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type High Bench Height
Show More Show Less