missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Serpent Sit-Stand Chrome with Foot Ring

Catalog No. 15002429
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002429 Blue
15003124 Gray
15003125 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002429 Supplier Fisherbrand™ Supplier No. 91SP833FBLCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome serpent sit-stand with chrome foot ring.

  • Adjustable from 23 to 33.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Backrest No
Footrest Yes
With Lumbar Support No
With Armrest No
With Tilt Yes
With Casters No
Width (Metric) 34.5 cm
Upholstery No
Width (English) 13.5 in.
Seating Height 23 to 33.5 in.
Lift Type Pneumatic
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 28 lb.
Wheel Type Stationary Glides
Finish Chrome
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
For Use With (Application) Laboratory Seating
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Color Blue
Autoclavable Not Autoclavable
Adjustable (Height) 23 to 33.5 in.
Adjustable Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less