missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Serpent Sit-Stand with Black Foot Ring

Catalog No. 15002561
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002561 Gray
15002906 Black
15003739 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002561 Supplier Fisherbrand™ Supplier No. 91SP833GRYBFCNB

Adjustable polyurethane serpent sit-stand with black foot ring.

  • Adjustable from 22.5 to 32 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Armrest No
With Backrest No
With Casters No
With Lumbar Support No
Footrest Yes
Weight (English) 28 lb.
Wheel Type Stationary Glides
Width (Metric) 34.5 cm
Width (English) 13.5 in.
Lift Type Pneumatic
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Seating Height 22.5 to 32 in.
Upholstery No
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
For Use With (Application) Laboratory Seating
Finish Black
Frame Material Nylon Reinforced Fiberglass
Color Gray
Autoclavable Not Autoclavable
Adjustable (Height) 22.5 to 32 in.
Adjustable Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less